- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 16 Diametral Pitch
- 0.9375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 16 |
| Class | 6 |
| Outside Dia. [Min] | 1.0625 in |
| Origin | Reborable |
| Bore Size [Max] | 0.563 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 1.0625 in |
| Torque at 1800 RPM | 103.291 lb/in |
| No. of Teeth | 15 |
| Bore Size | 0.375 in |
| Hub Projection | 0.5 in |
| O.D. | 1.063 in |
| Torque at 600 RPM | 134.4533 lb/in |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 0.938 in |
| Torque at 300 RPM | 144.9575 lb/in |
| Bore Size [Min] | 0.375 in |
| Type | B |
| Hub Style | B |
| Finished Bore Size | 0.375 in |
| AGMA Quality | 6 |
| Face Width | 0.75 in |
| Style | Hub |
| Material External Use | Steel |
| Pitch Diameter | 0.9375 in |
| Bore Dia. [Min] | 3/8 in |
| Pitch Diameter [Min] | 0.9375 in |
| Torque at 200 RPM | 151.26 lb/in |
| Hub O.D. | 0.75 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 125.3497 lb/in |
| Hub Dia. | 3/4 in |
| Bore Dia. [Max] | 1/2 in |
| Length Through Bore | 1.25 in |
| Gear Style | B |
| Torque at 1200 RPM | 116.5963 lb/in |
| Weight | 0.17 LB |
| EAN or UPC | 697950263281 |

