- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 16 Diametral Pitch
- 0.9375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Keyway | w/o Keyway |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 15/16 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Bore Dia. [Max] | 1/2 in |
| Bore Dia. [Min] | 1/2 in |
| Material | Steel |
| Gear Style | B |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 0.938 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Set Screw Size | 10-24 UNC |
| Hub O.D. | 0.75 in |
| Face Width | 0.75 in |
| Diametral Pitch | 16 |
| Bore Size [Max] | 0.563 in |
| O.D. | 1.063 in |
| Hub Dia. | 3/4 in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 15/16 in |
| Outside Dia. [Min] | 1 1/16 in |
| Type | B |
| Bore Size | 0.500 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.5 in |
| Material External Use | Steel |
| Hub Style | B |
| Set Screw Location | (1) At Centerline of Valley |
| No. of Teeth | 15 |
| Finished Bore Size | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950440491 |

