- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 16 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Torque at 900 RPM | 135.8539 lb/in |
| Outside Dia. | 1.125 in |
| Hub O.D. | 0.813 in |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Pitch Dia. | 1 in |
| Origin | Reborable |
| Gear Style | B |
| Bore Size [Max] | 0.563 in |
| Hub Dia. | 13/16 in |
| Class | 6 |
| Torque at 600 RPM | 147.0583 lb/in |
| Bore Type | Finished Bore |
| Face Width | 0.75 in |
| Pitch Diameter [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 127.1004 lb/in |
| Length Through Bore | 1.25 in |
| Torque at 1800 RPM | 112.3946 lb/in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 163.865 lb/in |
| Inch/Metric | Inch |
| Hub Style | B |
| Set Screw | No |
| No. of Teeth | 16 |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| Torque at 300 RPM | 159.6633 lb/in |
| Finished Bore Size | 0.5 in |
| Bore Size | 0.500 in |
| Pitch Diameter | 1 in |
| Hub Projection | 0.5 in |
| Bore Dia. [Max] | 1/2 in |
| Diametral Pitch | 16 |
| O.D. | 1.125 in |
| Outside Dia. [Min] | 1.125 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.5 in |
| Style | Hub |
| Type | B |
| Weight | 0.17 LB |
| EAN or UPC | 697950263298 |

