- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 16 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 0.563 in |
| Length Through Bore | 1.25 in |
| Diametral Pitch | 16 |
| Outside Dia. [Min] | 1 1/8 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 1 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.5 in |
| Type | B |
| Pitch Diameter | 1 in |
| Gear Style | B |
| Set Screw Location | (1) At Centerline of Valley |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1/2 in |
| Keyway | w/o Keyway |
| Bore Size | 0.500 in |
| Face Width | 0.75 in |
| Class | 6 |
| No. of Teeth | 16 |
| Finished Bore Size | 0.5 in |
| No. of Set Screws | 1 |
| Style | Hub |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 1/2 in |
| Set Screw Size | 10-24 UNC |
| Hub O.D. | 0.813 in |
| O.D. | 1.125 in |
| Material | Steel |
| Hub Style | B |
| Hub Dia. | 13/16 in |
| Pitch Diameter [Min] | 1 in |
| AGMA Quality | 6 |
| Weight | 0.13 LB |
| EAN or UPC | 697950440514 |

