- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 16 Diametral Pitch
- 1.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.5 in |
| Torque at 1200 RPM | 149.1592 lb/in |
| No. of Teeth | 18 |
| Bore Dia. [Max] | 1/2 in |
| Pitch Dia. | 1.125 in |
| Torque at 200 RPM | 192.2263 lb/in |
| Hub Style | B |
| Set Screw Size | N/A |
| Type | B |
| AGMA Quality | 6 |
| Length Through Bore | 1.25 in |
| Face Width | 0.75 in |
| Pitch Diameter | 1.125 in |
| Torque at 300 RPM | 186.9742 lb/in |
| Torque at 600 RPM | 172.2683 lb/in |
| Class | 6 |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 159.6633 lb/in |
| Bore Size | 0.500 in |
| Outside Dia. [Min] | 1.25 in |
| O.D. | 1.25 in |
| Outside Dia. | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 1.125 in |
| Pressure Angle | 20 degrees |
| Set Screw | No |
| Bore Type | Finished Bore |
| Diametral Pitch | 16 |
| Hub Projection | 0.5 in |
| Torque at 1800 RPM | 132.0024 lb/in |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 0.625 in |
| Hub Dia. | 15/16 in |
| Origin | Reborable |
| Bore Dia. [Min] | 1/2 in |
| Style | Hub |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Material | Steel |
| Gear Style | B |
| Hub O.D. | 0.938 in |
| Weight | 0.24 LB |
| EAN or UPC | 697950263304 |

