- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 16 Diametral Pitch
- 1.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At Centerline of Valley |
| Length Through Bore | 1.25 in |
| Style | Hub |
| Type | B |
| Diametral Pitch | 16 |
| O.D. | 1.25 in |
| AGMA Quality | 6 |
| Hub Projection | 0.5 in |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 1.125 in |
| Bore Dia. [Min] | 1/2 in |
| Face Width | 0.75 in |
| Material | Steel |
| Keyway | w/o Keyway |
| Hub Dia. | 15/16 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Class | 6 |
| Outside Dia. [Min] | 1 1/4 in |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Bore Size [Max] | 0.625 in |
| Bore Size [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Bore Size | 0.500 in |
| Gear Style | B |
| Bore Dia. [Max] | 1/2 in |
| Pitch Diameter | 1 1/8 in |
| Set Screw Size | 1/4-20 UNC |
| No. of Teeth | 18 |
| Pitch Diameter [Min] | 1 1/8 in |
| Hub Style | B |
| Hub O.D. | 0.938 in |
| Material Internal Use | Carbon Steel |
| Weight | 0.23 LB |
| EAN or UPC | 697950440521 |

