- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 16 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.25 in |
| Torque at 200 RPM | 220.5875 lb/in |
| Material External Use | Steel |
| No. of Teeth | 20 |
| Class | 6 |
| Finished Bore Size | 0.625 in |
| Origin | Reborable |
| Hub Dia. | 1 1/16 in |
| Bore Size | 0.625 in |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 172.2683 lb/in |
| Bore Size [Max] | 0.75 in |
| Style | Hub |
| Set Screw | No |
| Set Screw Size | N/A |
| Face Width | 0.75 in |
| Hub Style | B |
| Bore Dia. [Min] | 5/8 in |
| O.D. | 1.375 in |
| Diametral Pitch | 16 |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 1.25 in |
| Torque at 600 RPM | 198.5287 lb/in |
| Outside Dia. | 1.375 in |
| Pitch Dia. | 1.25 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 5/8 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Type | B |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 152.3104 lb/in |
| Bore Size [Min] | 0.625 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 184.8733 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 1.375 in |
| Hub O.D. | 1.063 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.5 in |
| Torque at 300 RPM | 214.285 lb/in |
| Weight | 0.28 LB |
| EAN or UPC | 697950263311 |

