- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 16 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1 1/4 in |
| Keyway | w/o Keyway |
| Hub O.D. | 1.063 in |
| Class | 6 |
| Length Through Bore | 1.25 in |
| Hub Style | B |
| Type | B |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 5/8 in |
| Set Screw Location | (1) At Centerline of Valley |
| Finished Bore Size | 0.625 in |
| Outside Dia. [Min] | 1 3/8 in |
| O.D. | 1.375 in |
| AGMA Quality | 6 |
| Bore Size | 0.625 in |
| Bore Size [Min] | 0.625 in |
| Style | Hub |
| Bore Size [Max] | 0.75 in |
| Hub Dia. | 1 1/16 in |
| Pitch Diameter | 1 1/4 in |
| Bore Dia. [Max] | 5/8 in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | 1/4-20 UNC |
| No. of Set Screws | 1 |
| No. of Teeth | 20 |
| Pitch Dia. | 1.25 in |
| Hub Projection | 0.5 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 16 |
| Material | Steel |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Gear Style | B |
| Face Width | 0.75 in |
| Weight | 0.26 LB |
| EAN or UPC | 697950440538 |

