- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 1.5 in |
| Material | Steel |
| Bore Size | 0.625 in |
| O.D. | 1.625 in |
| Torque at 200 RPM | 280.4612 lb/in |
| Gear Style | B |
| Finished Bore Size | 0.625 in |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 1200 RPM | 217.9615 lb/in |
| Hub Style | B |
| Outside Dia. [Min] | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Hub Dia. | 1 5/16 in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 1.5 in |
| Bore Size [Min] | 0.625 in |
| Bore Dia. [Max] | 3/4 in |
| Hub Projection | 0.5 in |
| Origin | Reborable |
| Outside Dia. | 1.625 in |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 16 |
| Bore Size [Max] | 0.875 in |
| Length Through Bore | 1.25 in |
| Torque at 1800 RPM | 192.576 lb/in |
| Class | 6 |
| Torque at 600 RPM | 251.0496 lb/in |
| Torque at 300 RPM | 271.0075 lb/in |
| Bore Type | Finished Bore |
| No. of Teeth | 24 |
| Hub O.D. | 1.313 in |
| Type | B |
| Pitch Diameter | 1.5 in |
| Torque at 900 RPM | 233.1925 lb/in |
| Face Width | 0.75 in |
| Bore Dia. [Min] | 5/8 in |
| Weight | 0.46 LB |
| EAN or UPC | 697950263342 |

