- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.5 in |
| Hub Style | B |
| Style | Hub |
| No. of Teeth | 24 |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 5/16 in |
| Keyway | w/Keyway |
| Outside Dia. [Min] | 1 5/8 in |
| AGMA Quality | 6 |
| Type | B |
| Material | Steel |
| Diametral Pitch | 16 |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 3/4 in |
| Face Width | 0.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Finished Bore Size | 0.75 in |
| Bore Size [Min] | 0.75 in |
| Bore Size | 0.750 in |
| Class | 6 |
| Hub O.D. | 1.313 in |
| Bore Dia. [Max] | 3/4 in |
| Set Screw Size | 1/4-20 UNC |
| Keyway Size | 3/16 x 3/32 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.5 in |
| Key Way Size | 3/16 X 3/32 in |
| Gear Style | B |
| Pitch Diameter [Min] | 1 1/2 in |
| No. of Set Screws | 1 |
| Length Through Bore | 1.25 in |
| O.D. | 1.625 in |
| Pitch Diameter | 1 1/2 in |
| Bore Size [Max] | 0.875 in |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Weight | 0.39 LB |
| EAN or UPC | 697950440545 |

