- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1 5/8 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Hub Dia. | 1 5/16 in |
| Bore Dia. [Max] | 3/4 in |
| Keyway | w/Keyway |
| Bore Size [Min] | 0.625 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 5/8 in |
| Pressure Angle | 20 degrees |
| Face Width | 0.75 in |
| Pitch Dia. | 1.5 in |
| AGMA Quality | 6 |
| Hub O.D. | 1.313 in |
| Length Through Bore | 1.25 in |
| Finished Bore Size | 0.625 in |
| Diametral Pitch | 16 |
| Gear Style | B |
| Hub Style | B |
| Type | B |
| Keyway Size | 3/16 x 3/32 in |
| Class | 6 |
| Key Way Size | 3/16 X 3/32 in |
| Bore Size [Max] | 0.875 in |
| Bore Size | 0.625 in |
| Pitch Diameter | 1 1/2 in |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| Hub Projection | 0.5 in |
| No. of Set Screws | 1 |
| Pitch Diameter [Min] | 1 1/2 in |
| Style | Hub |
| O.D. | 1.625 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material | Steel |
| Set Screw Size | 1/4-20 UNC |
| Weight | 0.44 LB |
| EAN or UPC | 697950440552 |

