- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| No. of Teeth | 28 |
| Material External Use | Steel |
| Origin | Reborable |
| Gear Style | B |
| Torque at 900 RPM | 284.3128 lb/in |
| Outside Dia. | 1.875 in |
| Bore Size [Min] | 0.625 in |
| Keyway | w/o Keyway |
| Bore Size | 0.625 in |
| Torque at 200 RPM | 340.335 lb/in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 0.75 in |
| Pitch Diameter [Min] | 1.75 in |
| Inch/Metric | Inch |
| Class | 6 |
| Diametral Pitch | 16 |
| Bore Size [Max] | 1 in |
| Hub Dia. | 1 1/2 in |
| Set Screw | No |
| Hub Projection | 0.5 in |
| Length Through Bore | 1.25 in |
| Bore Dia. [Max] | 7/8 in |
| Outside Dia. [Min] | 1.875 in |
| O.D. | 1.875 in |
| Pitch Dia. | 1.75 in |
| AGMA Quality | 6 |
| Pitch Diameter | 1.75 in |
| Torque at 1200 RPM | 265.7554 lb/in |
| Finished Bore Size | 0.625 in |
| Torque at 300 RPM | 331.9317 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 600 RPM | 305.6713 lb/in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 234.593 lb/in |
| Bore Type | Finished Bore |
| Hub Style | B |
| Hub O.D. | 1.5 in |
| Style | Hub |
| Weight | 0.65 LB |
| EAN or UPC | 697950263366 |

