- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Set Screws | 1 |
| Inch/Metric | Inch |
| Bore Size [Max] | 1 in |
| Keyway Size | 3/16 x 3/32 in |
| Hub O.D. | 1.5 in |
| Bore Dia. [Max] | 7/8 in |
| Pitch Diameter [Min] | 1 3/4 in |
| O.D. | 1.875 in |
| Type | B |
| Hub Style | B |
| Length Through Bore | 1.25 in |
| Face Width | 0.75 in |
| Keyway | w/Keyway |
| Finished Bore Size | 0.75 in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Pitch Diameter | 1 3/4 in |
| Class | 6 |
| Bore Size [Min] | 0.75 in |
| Key Way Size | 3/16 X 3/32 in |
| Pitch Dia. | 1.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 16 |
| Outside Dia. [Min] | 1 7/8 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 3/4 in |
| Pressure Angle | 20 degrees |
| Hub Projection | 0.5 in |
| Set Screw Size | 1/4-20 UNC |
| Gear Style | B |
| Style | Hub |
| No. of Teeth | 28 |
| Bore Size | 0.750 in |
| Hub Dia. | 1 1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 697950440569 |

