- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Hub Style | B |
| Material External Use | Steel |
| Bore Size [Min] | 0.625 in |
| Type | B |
| Material Internal Use | Carbon Steel |
| Keyway | w/Keyway |
| Key Way Size | 3/16 X 3/32 in |
| Bore Size [Max] | 1 in |
| Pitch Diameter [Min] | 1 3/4 in |
| Face Width | 0.75 in |
| Pitch Diameter | 1 3/4 in |
| Bore Dia. [Min] | 5/8 in |
| Hub Dia. | 1 1/2 in |
| O.D. | 1.875 in |
| No. of Teeth | 28 |
| Class | 6 |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Pitch Dia. | 1.75 in |
| Finished Bore Size | 0.625 in |
| Bore Size | 0.625 in |
| Style | Hub |
| Hub O.D. | 1.5 in |
| No. of Set Screws | 1 |
| Length Through Bore | 1.25 in |
| Bore Dia. [Max] | 7/8 in |
| Gear Style | B |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 in |
| Outside Dia. [Min] | 1 7/8 in |
| AGMA Quality | 6 |
| Diametral Pitch | 16 |
| Hub Projection | 0.5 in |
| Bore Type | Finished Bore |
| Set Screw Size | 1/4-20 UNC |
| Weight | 0.63 LB |
| EAN or UPC | 697950440576 |

