- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 1.625 in |
| Hub Dia. | 1 5/8 in |
| Gear Style | B |
| Bore Size | 0.625 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 16 |
| Bore Size [Max] | 1.063 in |
| Set Screw | No |
| Length Through Bore | 1.25 in |
| Style | Hub |
| Pitch Diameter | 1.875 in |
| Bore Dia. [Min] | 5/8 in |
| O.D. | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Torque at 1800 RPM | 255.6014 lb/in |
| Torque at 1200 RPM | 289.3898 lb/in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 15/16 in |
| Face Width | 0.75 in |
| Finished Bore Size | 0.625 in |
| Set Screw Size | N/A |
| Class | 6 |
| Torque at 300 RPM | 361.3433 lb/in |
| Type | B |
| Pitch Diameter [Min] | 1.875 in |
| Bore Size [Min] | 0.625 in |
| Torque at 600 RPM | 334.0325 lb/in |
| Outside Dia. [Min] | 2 in |
| Hub Projection | 0.5 in |
| Material | Steel |
| Torque at 900 RPM | 310.2231 lb/in |
| Torque at 200 RPM | 371.8475 lb/in |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway |
| Outside Dia. | 2 in |
| Pitch Dia. | 1.875 in |
| No. of Teeth | 30 |
| AGMA Quality | 6 |
| Hub Style | B |
| Weight | 0.77 LB |
| EAN or UPC | 697950263373 |

