- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Set Screws | 1 |
| Pitch Diameter | 1 7/8 in |
| Length Through Bore | 1.25 in |
| Pitch Diameter [Min] | 1 7/8 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore Dia. [Min] | 5/8 in |
| Set Screw Location | (1) At 90° F/Keyway |
| No. of Teeth | 30 |
| Pitch Dia. | 1.875 in |
| Hub Projection | 0.5 in |
| Bore Dia. [Max] | 15/16 in |
| Class | 6 |
| Gear Style | B |
| Hub Style | B |
| Material External Use | Steel |
| Outside Dia. [Min] | 2 in |
| Keyway | w/Keyway |
| Type | B |
| Bore Size [Min] | 0.625 in |
| AGMA Quality | 6 |
| Bore Size | 0.625 in |
| Bore Size [Max] | 1.063 in |
| Inch/Metric | Inch |
| Key Way Size | 3/16 X 3/32 in |
| Style | Hub |
| Diametral Pitch | 16 |
| O.D. | 2 in |
| Finished Bore Size | 0.625 in |
| Face Width | 0.75 in |
| Hub Dia. | 1 5/8 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Type | Finished Bore |
| Keyway Size | 3/16 x 3/32 in |
| Hub O.D. | 1.625 in |
| Weight | 0.75 LB |
| EAN or UPC | 697950440590 |

