- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 16 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.75 in |
| Hub Projection | 0.5 in |
| Bore Size [Max] | 1.063 in |
| Pitch Diameter | 1 7/8 in |
| Bore Type | Finished Bore |
| Set Screw Size | 1/4-20 UNC |
| Hub Style | B |
| No. of Set Screws | 1 |
| Gear Style | B |
| Finished Bore Size | 0.875 in |
| O.D. | 2 in |
| Key Way Size | 3/16 X 3/32 in |
| Pitch Dia. | 1.875 in |
| Length Through Bore | 1.25 in |
| Keyway | w/Keyway |
| Bore Dia. [Max] | 15/16 in |
| Diametral Pitch | 16 |
| Keyway Size | 3/16 x 3/32 in |
| Hub O.D. | 1.625 in |
| Class | 6 |
| Material | Steel |
| Bore Size [Min] | 0.875 in |
| Hub Dia. | 1 5/8 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Dia. [Min] | 7/8 in |
| Material External Use | Steel |
| Bore Size | 0.875 in |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 1 7/8 in |
| Style | Hub |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Type | B |
| Outside Dia. [Min] | 2 in |
| Pressure Angle | 20 degrees |
| Weight | 0.65 LB |
| EAN or UPC | 697950440606 |

