- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 314.0746 lb/in |
| Torque at 600 RPM | 361.3433 lb/in |
| Pitch Dia. | 2 in |
| Keyway | w/o Keyway |
| Face Width | 0.75 in |
| O.D. | 2.125 in |
| Bore Size [Min] | 0.625 in |
| Bore Size [Max] | 1.125 in |
| Pitch Diameter [Min] | 2 in |
| Bore Dia. [Min] | 5/8 in |
| Hub Style | B |
| Origin | Reborable |
| No. of Teeth | 32 |
| Outside Dia. [Min] | 2.125 in |
| Hub O.D. | 1.75 in |
| Hub Dia. | 1 3/4 in |
| Torque at 1800 RPM | 276.9599 lb/in |
| Outside Dia. | 2.125 in |
| Torque at 300 RPM | 390.755 lb/in |
| Style | Hub |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 336.1333 lb/in |
| Material | Steel |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| AGMA Quality | 6 |
| Finished Bore Size | 0.625 in |
| Pitch Diameter | 2 in |
| Hub Projection | 0.5 in |
| Pressure Angle | 20 degrees |
| Set Screw | No |
| Torque at 200 RPM | 403.36 lb/in |
| Bore Dia. [Max] | 1 in |
| Diametral Pitch | 16 |
| Set Screw Size | N/A |
| Gear Style | B |
| Length Through Bore | 1.25 in |
| Type | B |
| Material External Use | Steel |
| Weight | 0.9 LB |
| EAN or UPC | 697950263380 |

