- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.25 in |
| O.D. | 2.125 in |
| Hub Style | B |
| Bore Size [Max] | 1.125 in |
| Outside Dia. [Min] | 2 1/8 in |
| No. of Set Screws | 1 |
| Face Width | 0.75 in |
| Bore Dia. [Max] | 1 in |
| Pitch Diameter | 2 in |
| AGMA Quality | 6 |
| No. of Teeth | 32 |
| Key Way Size | 1/4 X 1/8 in |
| Class | 6 |
| Bore Type | Finished Bore |
| Diametral Pitch | 16 |
| Set Screw Location | (1) At 90° F/Keyway |
| Type | B |
| Material | Steel |
| Keyway | w/Keyway |
| Bore Size | 1.000 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 in |
| Finished Bore Size | 1 in |
| Hub Projection | 0.5 in |
| Style | Hub |
| Pitch Dia. | 2 in |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Set Screw Size | 5/16-18 UNC |
| Hub O.D. | 1.75 in |
| Pitch Diameter [Min] | 2 in |
| Bore Size [Min] | 1 in |
| Keyway Size | 1/4 x 1/8 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Hub Dia. | 1 3/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950440613 |

