- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Keyway | w/Keyway |
| Bore Dia. [Max] | 1 in |
| Set Screw Size | 1/4-20 UNC |
| Pitch Diameter | 2 in |
| Bore Dia. [Min] | 3/4 in |
| Style | Hub |
| Diametral Pitch | 16 |
| Hub Style | B |
| Bore Size | 0.750 in |
| AGMA Quality | 6 |
| Bore Size [Min] | 0.75 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.25 in |
| Outside Dia. [Min] | 2 1/8 in |
| No. of Set Screws | 1 |
| No. of Teeth | 32 |
| Gear Style | B |
| Material External Use | Steel |
| Hub Projection | 0.5 in |
| Hub Dia. | 1 3/4 in |
| Hub O.D. | 1.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material | Steel |
| Key Way Size | 3/16 X 3/32 in |
| O.D. | 2.125 in |
| Finished Bore Size | 0.75 in |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Type | B |
| Bore Size [Max] | 1.125 in |
| Pitch Diameter [Min] | 2 in |
| Keyway Size | 3/16 x 3/32 in |
| Pitch Dia. | 2 in |
| Face Width | 0.75 in |
| Weight | 0.83 LB |
| EAN or UPC | 697950440620 |

