- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 16 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| No. of Teeth | 32 |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Set Screws | 1 |
| Bore Size | 0.875 in |
| Face Width | 0.75 in |
| Length Through Bore | 1.25 in |
| Material External Use | Steel |
| Keyway | w/Keyway |
| Hub Style | B |
| Set Screw Size | 1/4-20 UNC |
| Keyway Size | 3/16 x 3/32 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2 1/8 in |
| O.D. | 2.125 in |
| Key Way Size | 3/16 X 3/32 in |
| Gear Style | B |
| Bore Size [Max] | 1.125 in |
| Bore Dia. [Min] | 7/8 in |
| Pitch Dia. | 2 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 2 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.875 in |
| Finished Bore Size | 0.875 in |
| Hub Dia. | 1 3/4 in |
| Hub Projection | 0.5 in |
| Bore Dia. [Max] | 1 in |
| Hub O.D. | 1.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Type | B |
| Pitch Diameter | 2 in |
| Diametral Pitch | 16 |
| Class | 6 |
| Style | Hub |
| Weight | 0.77 LB |
| EAN or UPC | 697950440644 |

