- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 16 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Hub Projection | 0.5 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 365.545 lb/in |
| Type | B |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Set Screw | No |
| Inch/Metric | Inch |
| Torque at 200 RPM | 469.5363 lb/in |
| Material | Steel |
| Outside Dia. | 2.375 in |
| Outside Dia. [Min] | 2.375 in |
| Torque at 900 RPM | 391.4553 lb/in |
| No. of Teeth | 36 |
| Hub Style | B |
| Class | 6 |
| Hub Dia. | 2 in |
| Pitch Diameter [Min] | 2.25 in |
| Torque at 600 RPM | 421.2171 lb/in |
| Bore Size [Min] | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Pitch Diameter | 2.25 in |
| Bore Size | 0.625 in |
| Bore Size [Max] | 1.25 in |
| Bore Dia. [Max] | 1 1/4 in |
| AGMA Quality | 6 |
| Length Through Bore | 1.25 in |
| Diametral Pitch | 16 |
| Face Width | 0.75 in |
| Hub O.D. | 2 in |
| Style | Hub |
| Torque at 1800 RPM | 322.8281 lb/in |
| Pressure Angle | 20 degrees |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 2.25 in |
| Bore Dia. [Min] | 5/8 in |
| O.D. | 2.375 in |
| Torque at 300 RPM | 455.8808 lb/in |
| Gear Style | B |
| Finished Bore Size | 0.625 in |
| Weight | 1.18 LB |
| EAN or UPC | 697950263397 |

