- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 16 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.625 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 5/8 in |
| Torque at 600 RPM | 483.1917 lb/in |
| Finished Bore Size | 0.625 in |
| Hub O.D. | 2 in |
| O.D. | 2.625 in |
| Pitch Diameter [Min] | 2.5 in |
| Hub Style | B |
| No. of Teeth | 40 |
| Torque at 300 RPM | 523.1075 lb/in |
| Set Screw | No |
| Style | Hub |
| Pitch Dia. | 2.5 in |
| Torque at 900 RPM | 448.8781 lb/in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 538.8638 lb/in |
| Material | Steel |
| Class | 6 |
| Pitch Diameter | 2.5 in |
| Gear Style | B |
| Outside Dia. [Min] | 2.625 in |
| Hub Dia. | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Size | 0.625 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Type | B |
| Outside Dia. | 2.625 in |
| Diametral Pitch | 16 |
| Face Width | 0.75 in |
| Bore Size [Min] | 0.625 in |
| Set Screw Size | N/A |
| Length Through Bore | 1.375 in |
| Torque at 1800 RPM | 370.097 lb/in |
| Torque at 1200 RPM | 419.1162 lb/in |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway |
| Bore Size [Max] | 1.25 in |
| Weight | 1.48 LB |
| EAN or UPC | 697950263403 |

