- B Gear Style
- 20° Pressure Angle
- 48 Teeth
- 16 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.625 in |
| Type | B |
| Style | Hub |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 2 in |
| Face Width | 0.75 in |
| Torque at 1800 RPM | N/A |
| Bore Dia. [Min] | 5/8 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Pitch Dia. | 3 in |
| Origin | Reborable |
| Torque at 900 RPM | 562.3231 lb/in |
| Set Screw Size | N/A |
| O.D. | 3.125 in |
| Hub Style | B |
| Finished Bore Size | 0.625 in |
| Torque at 200 RPM | 674.3675 lb/in |
| Bore Size [Min] | 0.625 in |
| No. of Teeth | 48 |
| Gear Style | B |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Outside Dia. | 3.125 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 3 in |
| Hub Dia. | 2 in |
| Class | 6 |
| Length Through Bore | 1.375 in |
| Pitch Diameter | 3 in |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 655.46 lb/in |
| Torque at 600 RPM | 605.04 lb/in |
| Diametral Pitch | 16 |
| Hub Projection | 0.625 in |
| Torque at 1200 RPM | 525.2083 lb/in |
| Outside Dia. [Min] | 3.125 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Size [Max] | 1.25 in |
| Weight | 1.94 LB |
| EAN or UPC | 697950263410 |

