- B Gear Style
- 20° Pressure Angle
- 56 Teeth
- 16 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.625 in |
| Set Screw Size | N/A |
| Hub O.D. | 2.5 in |
| Bore Dia. [Min] | 5/8 in |
| No. of Teeth | 56 |
| Material External Use | Steel |
| Class | 6 |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Hub Dia. | 2 1/2 in |
| Torque at 1800 RPM | N/A |
| Type | B |
| Torque at 900 RPM | 670.8661 lb/in |
| Bore Dia. [Max] | 1 3/8 in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 721.6362 lb/in |
| Outside Dia. [Min] | 3.625 in |
| Finished Bore Size | 0.625 in |
| Style | Hub |
| Diametral Pitch | 16 |
| Bore Size | 0.625 in |
| Pitch Dia. | 3.5 in |
| Pitch Diameter | 3.5 in |
| Length Through Bore | 1.375 in |
| Set Screw | No |
| Bore Size [Max] | 1.563 in |
| Bore Size [Min] | 0.625 in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 0.75 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 781.51 lb/in |
| O.D. | 3.625 in |
| Material | Steel |
| Hub Style | B |
| Pressure Angle | 20 degrees |
| Origin | Reborable |
| Gear Style | B |
| Torque at 200 RPM | 803.5687 lb/in |
| Outside Dia. | 3.625 in |
| Weight | 2.79 LB |
| EAN or UPC | 697950263427 |

