- B Gear Style
- 20° Pressure Angle
- 60 Teeth
- 16 Diametral Pitch
- 3.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 60 |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 728.9892 lb/in |
| Keyway | w/o Keyway |
| Face Width | 0.75 in |
| Torque at 600 RPM | 784.6613 lb/in |
| O.D. | 3.875 in |
| Hub O.D. | 2.75 in |
| Torque at 300 RPM | 848.7367 lb/in |
| Hub Style | B |
| Style | Hub |
| Set Screw Size | N/A |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 3.875 in |
| Diametral Pitch | 16 |
| Gear Style | B |
| Class | 6 |
| Bore Size [Min] | 0.625 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 2 3/4 in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 872.8962 lb/in |
| Bore Dia. [Max] | 1 1/2 in |
| Torque at 1200 RPM | N/A |
| Material External Use | Steel |
| Bore Size [Max] | 1.688 in |
| AGMA Quality | 6 |
| Pitch Diameter | 3.75 in |
| Hub Projection | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| Type | B |
| Outside Dia. [Min] | 3.875 in |
| Length Through Bore | 1.375 in |
| Material | Steel |
| Pitch Diameter [Min] | 3.75 in |
| Finished Bore Size | 0.625 in |
| Pitch Dia. | 3.75 in |
| Bore Size | 0.625 in |
| Set Screw | No |
| Weight | 3.28 LB |
| EAN or UPC | 697950263434 |

