- B Gear Style
- 20° Pressure Angle
- 64 Teeth
- 16 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.750 in |
| Diametral Pitch | 16 |
| Outside Dia. [Min] | 4.125 in |
| Hub Style | B |
| Origin | Reborable |
| Hub O.D. | 2.75 in |
| Finished Bore Size | 0.75 in |
| Material | Steel |
| Style | Hub |
| Bore Dia. [Max] | 1 1/2 in |
| Pitch Dia. | 4 in |
| Type | B |
| Torque at 200 RPM | 939.0725 lb/in |
| Gear Style | B |
| Pitch Diameter | 4 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 911.7617 lb/in |
| Bore Size [Max] | 1.688 in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/4 in |
| Set Screw | No |
| Torque at 900 RPM | 782.9106 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 4.125 in |
| Length Through Bore | 1.5 in |
| Class | 6 |
| Torque at 1200 RPM | N/A |
| Bore Size [Min] | 0.75 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 2 3/4 in |
| Pitch Diameter [Min] | 4 in |
| Torque at 1800 RPM | N/A |
| Torque at 600 RPM | 842.4341 lb/in |
| Hub Projection | 0.75 in |
| No. of Teeth | 64 |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 4.125 in |
| Face Width | 0.75 in |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Weight | 3.74 LB |
| EAN or UPC | 697950263441 |

