- B Gear Style
- 20° Pressure Angle
- 72 Teeth
- 16 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.5 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 4.5 in |
| Diametral Pitch | 16 |
| Type | B |
| Keyway | w/o Keyway |
| Bore Size | 0.750 in |
| Bore Size [Max] | 1.813 in |
| Pitch Diameter | 4.5 in |
| Outside Dia. | 4.625 in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Torque at 200 RPM | 1068.274 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Hub Projection | 0.75 in |
| Class | 6 |
| Bore Dia. [Max] | 1 7/8 in |
| Style | Hub |
| Torque at 300 RPM | 1037.812 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 959.0304 lb/in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.75 in |
| Finished Bore Size | 0.75 in |
| Torque at 900 RPM | 891.4536 lb/in |
| O.D. | 4.625 in |
| Hub O.D. | 3 in |
| Outside Dia. [Min] | 4.625 in |
| Gear Style | B |
| Torque at 1800 RPM | N/A |
| Material External Use | Steel |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Pitch Dia. | 4.5 in |
| Hub Dia. | 3 in |
| No. of Teeth | 72 |
| Face Width | 0.75 in |
| Set Screw | No |
| Weight | 4.69 LB |
| EAN or UPC | 697950263458 |

