- B Gear Style
- 20° Pressure Angle
- 80 Teeth
- 16 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 5 in |
| Diametral Pitch | 16 |
| Bore Size | 0.750 in |
| Finished Bore Size | 0.75 in |
| Torque at 1200 RPM | N/A |
| Set Screw Size | N/A |
| Torque at 600 RPM | 1144.954 lb/in |
| Inch/Metric | Inch |
| Set Screw | No |
| Outside Dia. | 5.125 in |
| Bore Dia. [Min] | 3/4 in |
| Pressure Angle | 20 degrees |
| AGMA Quality | 6 |
| Class | 6 |
| Material External Use | Steel |
| Type | B |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Hub Style | B |
| Bore Size [Max] | 2.125 in |
| Face Width | 0.75 in |
| Pitch Diameter [Min] | 5 in |
| Bore Size [Min] | 0.75 in |
| Bore Dia. [Max] | 2 1/8 in |
| No. of Teeth | 80 |
| Outside Dia. [Min] | 5.125 in |
| Keyway | w/o Keyway |
| O.D. | 5.125 in |
| Torque at 200 RPM | 1206.929 lb/in |
| Bore Type | Finished Bore |
| Material | Steel |
| Gear Style | B |
| Torque at 900 RPM | 1063.722 lb/in |
| Hub O.D. | 3.5 in |
| Torque at 300 RPM | 1239.492 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.5 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 3 1/2 in |
| Hub Projection | 0.75 in |
| Pitch Dia. | 5 in |
| Weight | 6.03 LB |
| EAN or UPC | 697950263465 |

