- B Gear Style
- 20° Pressure Angle
- 84 Teeth
- 16 Diametral Pitch
- 5.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 2 1/8 in |
| Material External Use | Steel |
| Torque at 900 RPM | N/A |
| Bore Size [Max] | 2.125 in |
| Inch/Metric | Inch |
| O.D. | 5.375 in |
| Type | B |
| Pitch Dia. | 5.25 in |
| Class | 6 |
| Hub O.D. | 3.5 in |
| Diametral Pitch | 16 |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Style | Hub |
| No. of Teeth | 84 |
| Outside Dia. | 5.375 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 1302.517 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 5.25 in |
| Length Through Bore | 1.5 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 1276.256 lb/in |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 5.25 in |
| Bore Dia. [Min] | 3/4 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.75 in |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Gear Style | B |
| Origin | Reborable |
| Torque at 600 RPM | 1202.727 lb/in |
| Outside Dia. [Min] | 5.375 in |
| Finished Bore Size | 0.75 in |
| Pressure Angle | 20 degrees |
| Bore Size | 0.750 in |
| Hub Dia. | 3 1/2 in |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 0.75 in |
| Weight | 6.46 LB |
| EAN or UPC | 697950294124 |

