- B Gear Style
- 20° Pressure Angle
- 96 Teeth
- 16 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.75 in |
| Set Screw Size | N/A |
| Finished Bore Size | 0.75 in |
| Torque at 1200 RPM | N/A |
| Pitch Dia. | 6 in |
| Type | B |
| Torque at 300 RPM | 1432.768 lb/in |
| Bore Size [Max] | 2.125 in |
| Material | Steel |
| Style | Hub |
| Bore Dia. [Min] | 3/4 in |
| Hub Style | B |
| Outside Dia. | 6.125 in |
| Hub Projection | 0.75 in |
| No. of Teeth | 96 |
| Set Screw | No |
| Bore Dia. [Max] | 2 1/8 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2 in |
| O.D. | 6.125 in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 3 1/2 in |
| AGMA Quality | 6 |
| Pitch Diameter | 6 in |
| Bore Type | Finished Bore |
| Hub O.D. | 3.5 in |
| Pitch Diameter [Min] | 6 in |
| Class | 6 |
| Bore Size [Min] | 0.75 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 1323.525 lb/in |
| Diametral Pitch | 16 |
| Bore Size | 0.750 in |
| Material External Use | Steel |
| Torque at 200 RPM | 1474.785 lb/in |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Outside Dia. [Min] | 6.125 in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | N/A |
| Weight | 6.9 LB |
| EAN or UPC | 697950294131 |

