- B Gear Style
- 20° Pressure Angle
- 100 Teeth
- 20 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1 1/2 in |
| Style | Hub |
| Hub O.D. | 2.5 in |
| Bore Size [Max] | 1.563 in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 5.1 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 572.127 lb/in |
| Hub Style | B |
| Pitch Diameter [Min] | 5 in |
| Set Screw Size | N/A |
| Face Width | 0.5 in |
| Origin | Reborable |
| Bore Size [Min] | 0.625 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 20 |
| O.D. | 5.1 in |
| Length Through Bore | 1.125 in |
| Bore Dia. [Min] | 5/8 in |
| Pressure Angle | 20 degrees |
| Torque at 200 RPM | 664.9138 lb/in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 608.1912 lb/in |
| Class | 6 |
| No. of Teeth | 100 |
| Finished Bore Size | 0.625 in |
| Set Screw | No |
| Pitch Diameter | 5 in |
| Hub Dia. | 2 1/2 in |
| Outside Dia. | 5.1 in |
| Keyway | w/o Keyway |
| Type | B |
| Bore Size | 0.625 in |
| Material External Use | Steel |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| Pitch Dia. | 5 in |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 649.1575 lb/in |
| Weight | 7.86 LB |
| EAN or UPC | 697950294148 |

