- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 20 Diametral Pitch
- 0.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Bore Size | 0.3125 in |
| O.D. | 0.7 in |
| Length Through Bore | 0.938 in |
| Pitch Diameter | 0.6 in |
| Pitch Diameter [Min] | 0.6 in |
| Material External Use | Steel |
| Type | B |
| Outside Dia. [Min] | 0.7 in |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 5/16 in |
| Hub Dia. | 0.4688 in |
| Bore Size [Min] | 0.313 in |
| Set Screw | No |
| Hub Style | B |
| Bore Size [Max] | 0.375 in |
| Torque at 1200 RPM | 35.71417 lb/in |
| Diametral Pitch | 20 |
| Torque at 600 RPM | 39.91583 lb/in |
| Style | Hub |
| AGMA Quality | 6 |
| Hub Projection | 0.438 in |
| No. of Teeth | 12 |
| Bore Type | Finished Bore |
| Hub O.D. | 0.469 in |
| Torque at 900 RPM | 37.815 lb/in |
| Class | 6 |
| Pitch Dia. | 0.6 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 0.7 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 32.2128 lb/in |
| Torque at 200 RPM | 44.1175 lb/in |
| Face Width | 0.5 in |
| Finished Bore Size | 0.313 in |
| Bore Dia. [Min] | 5/16 in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 42.01667 lb/in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Gear Style | B |
| Weight | 0.03 LB |
| EAN or UPC | 697950263472 |

