- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 20 Diametral Pitch
- 0.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 5/16 in |
| Style | Hub |
| Diametral Pitch | 20 |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 0.469 in |
| Hub Dia. | 0.4688 in |
| Finished Bore Size | 0.313 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| No. of Teeth | 12 |
| Bore Dia. [Max] | 5/16 in |
| Outside Dia. [Min] | 0.7000 in |
| Gear Style | B |
| Class | 6 |
| Type | B |
| Pitch Diameter [Min] | 0.600 in |
| Pitch Dia. | 0.6 in |
| Hub Projection | 0.438 in |
| Hub Style | B |
| Pitch Diameter | 0.600 in |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Length Through Bore | 0.938 in |
| Bore Size | 0.3125 in |
| Face Width | 0.5 in |
| O.D. | 0.7 in |
| Material | Steel |
| Bore Size [Max] | 0.375 in |
| Keyway | w/o Keyway |
| Bore Size [Min] | 0.313 in |
| Weight | 0.03 LB |
| EAN or UPC | 697950440651 |

