- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 20 Diametral Pitch
- 0.7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 56.7225 lb/in |
| Bore Dia. [Min] | 5/16 in |
| Torque at 600 RPM | 52.52083 lb/in |
| Hub Style | B |
| Class | 6 |
| Torque at 200 RPM | 56.7225 lb/in |
| Face Width | 0.5 in |
| Torque at 1200 RPM | 46.74354 lb/in |
| Hub O.D. | 0.547 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.438 in |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 5/16 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Hub Projection | 0.438 in |
| Pitch Diameter [Min] | 0.7 in |
| Type | B |
| Diametral Pitch | 20 |
| Bore Size | 0.3125 in |
| Gear Style | B |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.313 in |
| Length Through Bore | 0.987 in |
| Pitch Diameter | 0.7 in |
| Pitch Dia. | 0.7 in |
| Hub Dia. | 0.5469 in |
| Torque at 900 RPM | 49.71972 lb/in |
| Material | Steel |
| Outside Dia. | 0.8 in |
| Style | Hub |
| Origin | Reborable |
| Set Screw Size | N/A |
| No. of Teeth | 14 |
| O.D. | 0.8 in |
| Torque at 1800 RPM | 42.0167 lb/in |
| Outside Dia. [Min] | 0.8 in |
| Bore Size [Min] | 0.313 in |
| Material External Use | Steel |
| Weight | 0.06 LB |
| EAN or UPC | 697950263489 |

