- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 20 Diametral Pitch
- 0.7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.438 in |
| Bore Type | Finished Bore |
| Length Through Bore | 0.688 in |
| AGMA Quality | 6 |
| Type | B |
| O.D. | 0.8 in |
| Pitch Dia. | 0.7 in |
| Hub Style | B |
| Face Width | 0.5 in |
| Material | Steel |
| Diametral Pitch | 20 |
| No. of Teeth | 14 |
| Class | 6 |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Hub Projection | 0.438 in |
| Hub O.D. | 0.547 in |
| Bore Size | 0.3125 in |
| Pitch Diameter | 0.700 in |
| Bore Dia. [Min] | 5/16 in |
| Gear Style | B |
| Bore Dia. [Max] | 5/16 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 0.8000 in |
| Style | Hub |
| Finished Bore Size | 0.313 in |
| Pitch Diameter [Min] | 0.700 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.313 in |
| Hub Dia. | 0.5469 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950440668 |

