- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 20 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.438 in |
| Keyway | w/o Keyway |
| No. of Teeth | 15 |
| Gear Style | B |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 20 |
| O.D. | 0.85 in |
| Material External Use | Steel |
| Torque at 1800 RPM | 47.2687 lb/in |
| Hub Dia. | 0.6094 in |
| Torque at 600 RPM | 58.82333 lb/in |
| Pitch Dia. | 0.75 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 0.85 in |
| Pitch Diameter [Min] | 0.75 in |
| Material | Steel |
| Finished Bore Size | 0.375 in |
| Torque at 900 RPM | 56.02222 lb/in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 63.025 lb/in |
| Length Through Bore | 0.938 in |
| Torque at 200 RPM | 66.17625 lb/in |
| Pitch Diameter | 0.75 in |
| Bore Dia. [Max] | 3/8 in |
| Hub Projection | 0.437 in |
| Hub O.D. | 0.609 in |
| Set Screw Size | N/A |
| Bore Size [Min] | 0.375 in |
| Class | 6 |
| Hub Style | B |
| Bore Size | 0.375 in |
| Torque at 1200 RPM | 52.52083 lb/in |
| Inch/Metric | Inch |
| Face Width | 0.5 in |
| Outside Dia. | 0.85 in |
| Origin | Reborable |
| Type | B |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.06 LB |
| EAN or UPC | 697950263496 |

