- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 20 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Pitch Diameter | 3/4 in |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 0.75 in |
| Hub O.D. | 0.609 in |
| Set Screw Size | 8-32 UNC |
| Diametral Pitch | 20 |
| AGMA Quality | 6 |
| Hub Projection | 0.437 in |
| Gear Style | B |
| Pitch Diameter [Min] | 3/4 in |
| Set Screw Location | (1) At Centerline of Valley |
| Length Through Bore | 0.688 in |
| O.D. | 0.85 in |
| Material External Use | Steel |
| Hub Dia. | 0.6094 in |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Material | Steel |
| Bore Size | 0.375 in |
| Bore Size [Max] | 0.438 in |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Style | Hub |
| Bore Dia. [Min] | 3/8 in |
| No. of Teeth | 15 |
| Finished Bore Size | 0.375 in |
| Outside Dia. [Min] | 0.8500 in |
| Type | B |
| Hub Style | B |
| Bore Size [Min] | 0.375 in |
| Face Width | 0.5 in |
| Bore Dia. [Max] | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950440675 |

