- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 20 Diametral Pitch
- 0.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 60.92417 lb/in |
| Torque at 1200 RPM | 57.24771 lb/in |
| O.D. | 0.9 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Length Through Bore | 0.938 in |
| Hub O.D. | 0.656 in |
| Bore Dia. [Max] | 3/8 in |
| Face Width | 0.5 in |
| Hub Projection | 0.437 in |
| Origin | Reborable |
| Torque at 1800 RPM | 51.4704 lb/in |
| Set Screw | No |
| Set Screw Size | N/A |
| Outside Dia. | 0.9 in |
| Torque at 200 RPM | 69.3275 lb/in |
| Style | Hub |
| No. of Teeth | 16 |
| Bore Dia. [Min] | 3/8 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 0.5 in |
| Finished Bore Size | 0.375 in |
| Gear Style | B |
| Pitch Diameter | 0.8 in |
| Bore Size | 0.375 in |
| Pitch Diameter [Min] | 0.8 in |
| Material External Use | Steel |
| Class | 6 |
| Hub Dia. | 0.6563 in |
| Diametral Pitch | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 69.3275 lb/in |
| Torque at 600 RPM | 64.07542 lb/in |
| Outside Dia. [Min] | 0.9 in |
| AGMA Quality | 6 |
| Type | B |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.375 in |
| Pitch Dia. | 0.8 in |
| Hub Style | B |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 697950263502 |

