- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 20 Diametral Pitch
- 0.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.5 in |
| Material Internal Use | Carbon Steel |
| No. of Set Screws | 1 |
| Pitch Diameter | 0.800 in |
| O.D. | 0.9 in |
| Type | B |
| Length Through Bore | 0.688 in |
| Bore Dia. [Max] | 3/8 in |
| AGMA Quality | 6 |
| Set Screw Size | 8-32 UNC |
| Material | Steel |
| Inch/Metric | Inch |
| Hub Projection | 0.437 in |
| Style | Hub |
| Bore Dia. [Min] | 3/8 in |
| Material External Use | Steel |
| Face Width | 0.5 in |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.375 in |
| Hub O.D. | 0.656 in |
| Pitch Dia. | 0.8 in |
| Hub Style | B |
| Hub Dia. | 0.6563 in |
| Class | 6 |
| Diametral Pitch | 20 |
| Bore Size [Min] | 0.375 in |
| Pressure Angle | 20 degrees |
| Gear Style | B |
| Outside Dia. [Min] | 0.9000 in |
| Bore Size | 0.375 in |
| Set Screw Location | (1) At Centerline of Valley |
| Bore Type | Finished Bore |
| No. of Teeth | 16 |
| Pitch Diameter [Min] | 0.800 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950440682 |

