- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 20 Diametral Pitch
- 0.9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Hub Projection | 0.438 in |
| Bore Dia. [Max] | 3/8 in |
| Gear Style | B |
| Face Width | 0.5 in |
| Class | 6 |
| Torque at 1200 RPM | 67.22667 lb/in |
| Bore Size | 0.375 in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore Size [Min] | 0.375 in |
| Outside Dia. [Min] | 1 in |
| Style | Hub |
| Pitch Diameter | 0.9 in |
| Torque at 200 RPM | 81.9325 lb/in |
| Hub O.D. | 0.75 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Material External Use | Steel |
| Length Through Bore | 0.938 in |
| Set Screw Size | N/A |
| Pitch Dia. | 0.9 in |
| Torque at 900 RPM | 71.42834 lb/in |
| No. of Teeth | 18 |
| Bore Size [Max] | 0.563 in |
| Pitch Diameter [Min] | 0.9 in |
| Torque at 1800 RPM | 60.574 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 79.83167 lb/in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 3/4 in |
| Outside Dia. | 1 in |
| Torque at 600 RPM | 75.63 lb/in |
| Origin | Reborable |
| Set Screw | No |
| Bore Dia. [Min] | 3/8 in |
| Type | B |
| Diametral Pitch | 20 |
| O.D. | 1 in |
| Finished Bore Size | 0.375 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950263519 |

