- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 20 Diametral Pitch
- 0.9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Bore Dia. [Min] | 3/8 in |
| Hub Style | B |
| Bore Size | 0.375 in |
| Face Width | 0.5 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Pitch Diameter [Min] | 0.900 in |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Set Screw Size | 10-24 UNC |
| Diametral Pitch | 20 |
| Gear Style | B |
| Material | Steel |
| Style | Hub |
| Pitch Diameter | 0.900 in |
| O.D. | 1 in |
| Keyway | w/o Keyway |
| Class | 6 |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 3/8 in |
| Hub O.D. | 0.75 in |
| Outside Dia. [Min] | 1 in |
| Hub Dia. | 3/4 in |
| Length Through Bore | 0.688 in |
| No. of Set Screws | 1 |
| Hub Projection | 0.438 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 0.9 in |
| No. of Teeth | 18 |
| Bore Size [Min] | 0.375 in |
| Finished Bore Size | 0.375 in |
| Bore Size [Max] | 0.563 in |
| Weight | 0.11 LB |
| EAN or UPC | 697950440699 |

