- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 20 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Pitch Dia. | 1 in |
| Length Through Bore | 0.938 in |
| Class | 6 |
| Pitch Diameter | 1 in |
| Diametral Pitch | 20 |
| Bore Size [Max] | 0.625 in |
| Bore Size [Min] | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| Type | B |
| Pitch Diameter [Min] | 1 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1/2 in |
| Bore Size | 0.500 in |
| Finished Bore Size | 0.5 in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 20 |
| Face Width | 0.5 in |
| Set Screw Size | 10-24 UNC |
| Material External Use | Steel |
| No. of Set Screws | 1 |
| Set Screw Location | (1) At Centerline of Valley |
| Outside Dia. [Min] | 1.1000 in |
| O.D. | 1.1 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Material | Steel |
| Hub O.D. | 0.859 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.437 in |
| Hub Dia. | 0.8594 in |
| Gear Style | B |
| Style | Hub |
| Weight | 0.12 LB |
| EAN or UPC | 697950440705 |

