- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 20 Diametral Pitch
- 1.1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 0.969 in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 79.13139 lb/in |
| No. of Teeth | 22 |
| Material | Steel |
| Length Through Bore | 0.938 in |
| Outside Dia. [Min] | 1.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 1.1 in |
| Torque at 600 RPM | 98.73917 lb/in |
| Type | B |
| Bore Dia. [Min] | 1/2 in |
| Pitch Dia. | 1.1 in |
| Pressure Angle | 20 degrees |
| Hub Style | B |
| Outside Dia. | 1.2 in |
| Torque at 300 RPM | 105.0417 lb/in |
| Bore Size | 0.500 in |
| Pitch Diameter | 1.1 in |
| Origin | Reborable |
| AGMA Quality | 6 |
| Diametral Pitch | 20 |
| Set Screw | No |
| Gear Style | B |
| Torque at 1200 RPM | 88.235 lb/in |
| Torque at 900 RPM | 93.13695 lb/in |
| O.D. | 1.2 in |
| Set Screw Size | N/A |
| Face Width | 0.5 in |
| Torque at 200 RPM | 107.1425 lb/in |
| Hub Projection | 0.438 in |
| Bore Dia. [Max] | 1/2 in |
| Style | Hub |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Hub Dia. | 0.9688 in |
| Bore Size [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 0.688 in |
| Weight | 0.17 LB |
| EAN or UPC | 697950263540 |

