- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 20 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.2 in |
| Hub Style | B |
| Bore Size [Max] | 0.75 in |
| Set Screw | No |
| Hub Projection | 0.438 in |
| Class | 6 |
| O.D. | 1.3 in |
| Torque at 200 RPM | 119.7475 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 110.2937 lb/in |
| Pitch Diameter [Min] | 1.2 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 117.6467 lb/in |
| Outside Dia. | 1.3 in |
| Pitch Dia. | 1.2 in |
| Bore Size | 0.500 in |
| Finished Bore Size | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Bore Dia. [Max] | 9/16 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Type | B |
| Material External Use | Steel |
| Bore Size [Min] | 0.5 in |
| Inch/Metric | Inch |
| Hub Dia. | 1 1/16 in |
| Style | Hub |
| Material | Steel |
| Face Width | 0.5 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 98.21396 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 1800 RPM | 88.235 lb/in |
| Diametral Pitch | 20 |
| Hub O.D. | 1.063 in |
| Keyway | w/o Keyway |
| No. of Teeth | 24 |
| Outside Dia. [Min] | 1.3 in |
| Length Through Bore | 0.938 in |
| Torque at 900 RPM | 104.3414 lb/in |
| Weight | 0.22 LB |
| EAN or UPC | 697950263557 |

