- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 20 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1.3000 in |
| Set Screw Size | 1/4-20 UNC |
| Hub Style | B |
| Set Screw Location | (1) At Centerline of Valley |
| Pitch Diameter [Min] | 1.200 in |
| Style | Hub |
| Hub Dia. | 1 1/16 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 1.2 in |
| No. of Set Screws | 1 |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bore Dia. [Max] | 9/16 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.437 in |
| Pressure Angle | 20 degrees |
| O.D. | 1.3 in |
| Class | 6 |
| Bore Size [Max] | 0.75 in |
| Keyway | w/o Keyway |
| No. of Teeth | 24 |
| Bore Size | 0.500 in |
| Hub O.D. | 1.063 in |
| Bore Dia. [Min] | 1/2 in |
| Finished Bore Size | 0.5 in |
| Diametral Pitch | 20 |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Material | Steel |
| Pitch Diameter | 1.200 in |
| Type | B |
| Face Width | 0.5 in |
| Length Through Bore | 0.688 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950440712 |

