- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 20 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 92.7868 lb/in |
| Material External Use | Steel |
| Hub Projection | 0.438 in |
| Set Screw | No |
| Pitch Diameter [Min] | 1.25 in |
| O.D. | 1.35 in |
| Length Through Bore | 0.938 in |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 102.9408 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 123.9492 lb/in |
| Outside Dia. | 1.35 in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 200 RPM | 126.05 lb/in |
| Bore Size [Min] | 0.5 in |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 1.35 in |
| Hub O.D. | 1.109 in |
| No. of Teeth | 25 |
| Bore Size [Max] | 0.75 in |
| Face Width | 0.5 in |
| Origin | Reborable |
| Class | 6 |
| Finished Bore Size | 0.5 in |
| Hub Style | B |
| Hub Dia. | 1.1094 in |
| Diametral Pitch | 20 |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 5/8 in |
| Type | B |
| Bore Size | 0.500 in |
| Style | Hub |
| Torque at 900 RPM | 109.2433 lb/in |
| Inch/Metric | Inch |
| Material | Steel |
| Torque at 600 RPM | 116.5963 lb/in |
| Pitch Dia. | 1.25 in |
| Keyway | w/o Keyway |
| Gear Style | B |
| Pitch Diameter | 1.25 in |
| AGMA Quality | 6 |
| Weight | 0.24 LB |
| EAN or UPC | 697950263564 |

