- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 20 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | 1/4-20 UNC |
| Hub O.D. | 1.109 in |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 5/8 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| AGMA Quality | 6 |
| Type | B |
| No. of Teeth | 25 |
| Pitch Diameter [Min] | 1 1/4 in |
| Bore Size [Max] | 0.75 in |
| Face Width | 0.5 in |
| Pitch Dia. | 1.25 in |
| Pitch Diameter | 1 1/4 in |
| O.D. | 1.35 in |
| Diametral Pitch | 20 |
| Hub Style | B |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Style | Hub |
| Bore Size [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Outside Dia. [Min] | 1.3500 in |
| Hub Projection | 0.437 in |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.500 in |
| Hub Dia. | 1.1094 in |
| Set Screw Location | (1) At Centerline of Valley |
| Material External Use | Steel |
| Gear Style | B |
| Class | 6 |
| Length Through Bore | 0.688 in |
| Weight | 0.23 LB |
| EAN or UPC | 697950440729 |

