- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 20 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Hub |
| Pitch Dia. | 1.5 in |
| Hub Style | B |
| Hub O.D. | 1.359 in |
| Torque at 600 RPM | 147.0583 lb/in |
| Torque at 300 RPM | 157.5625 lb/in |
| Inch/Metric | Inch |
| Outside Dia. | 1.6 in |
| Bore Size [Min] | 0.5 in |
| Keyway | w/o Keyway |
| O.D. | 1.6 in |
| Diametral Pitch | 20 |
| No. of Teeth | 30 |
| Material | Steel |
| Set Screw | No |
| No. of Set Screws | 2 |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 1.6 in |
| Material External Use | Steel |
| Finished Bore Size | 0.5 in |
| Hub Dia. | 1.3594 in |
| Length Through Bore | 0.938 in |
| Class | 6 |
| Torque at 1800 RPM | 117.2965 lb/in |
| Bore Size | 0.500 in |
| Type | B |
| Gear Style | B |
| Bore Dia. [Max] | 13/16 in |
| Torque at 900 RPM | 137.9547 lb/in |
| Bore Type | Rough Bore |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 130.2517 lb/in |
| Torque at 200 RPM | 160.7137 lb/in |
| Pitch Diameter | 1.5 in |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 0.875 in |
| Pitch Diameter [Min] | 1.5 in |
| Bore Dia. [Min] | 1/2 in |
| Origin | Reborable |
| Hub Projection | 0.438 in |
| Material Internal Use | Carbon Steel |
| Face Width | 0.5 in |
| Weight | 0.38 LB |
| EAN or UPC | 697950263588 |

