- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 20 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 1.6 in |
| Material | Steel |
| Set Screw Location | (1) At Centerline of Valley |
| Class | 6 |
| Hub O.D. | 1.359 in |
| Pitch Dia. | 1.5 in |
| Hub Projection | 0.437 in |
| Set Screw Size | 1/4-20 UNC |
| No. of Teeth | 30 |
| Pitch Diameter [Min] | 1 1/2 in |
| Bore Size | 0.500 in |
| Gear Style | B |
| Outside Dia. [Min] | 1.6000 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 20 |
| Style | Hub |
| Length Through Bore | 0.688 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 1/2 in |
| Pitch Diameter | 1 1/2 in |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Hub Dia. | 1.3594 in |
| Type | B |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 0.875 in |
| Bore Dia. [Max] | 13/16 in |
| Finished Bore Size | 0.5 in |
| Face Width | 0.5 in |
| Hub Style | B |
| No. of Set Screws | 1 |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Weight | 0.37 LB |
| EAN or UPC | 697950440736 |

